Beli uv flashlight di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Rechargeable LED Flashlight (Senter)atribut:
- Accessories: AC adapter, 12V car charger, nylon bag
- Specification: Drip proof (IPx4)
- Overall Length (mm): 140
- Weight (g): 146
- Power: Lithium-ion rechargeable battery (included)
- Total Luminous Flux (Lm): 335
- Body Material: Aluminium
- Charging Time (hour): 3
- Outer Diameter d (mm): 35.5
- OLIGHT Flashlight Arkfeld SeriesDeskripsi:Olight Arkfeld CW adalah senter EDC (Everyday Carry) portabel pertama dari Olight yang menawarkan sumber cahaya ganda. Dengan 5 tingkat kecerahan dan fungsi memori, anda dapat memilih pengaturan favorit anda hanya dengan satu klik. Laser hijau yang ada di senter ini sangat ideal untuk presentasi atau menghibur hewan peliharaan anda. Desain sakelar inovatif (tombol tengah & selektor) memberikan kesan praktis dan estetis. Selain itu, kabel pengisian magnetik memungkinkan pengisian otomatis. Desain senter ini juga datar dan dilengkapi klip, sehingga mudah dibawa dapat dijepit di saku atau kemeja tanpa terasa. Dengan desain luar biasa dan berbagai fungsi pencahayaan, Arkfeld adalah pilihan terbaik untuk senter EDC.
- TRACERLINE Leak Detecting UV GlasseDeskripsi:These fluorescence enhancing glasses come with a UV flashlight. The flashlight illuminates the dye so that the leaks can be identified while wearing the glasses.atribut:
- UNSPSC: 39101616
- Application: A/C System; Coolant; Oil
- Includes: (3) AAA Batteries
- Manufacturer Part Number: TPOPUV
- Material: Metal
- Number of Pieces: 1
- Sub Brand: Tracerline
- Tool Type: Leak Detector UV Flashlight
- SPECTROLINE UV Leak Detector Kitsatribut:
- UNSPSC: 41111932
- Powered by: (3) AAA Batteries
- Product Type: Hydraulic Oil Leak Detection Kit
- Type: UV LED Lamp
- WIHA Flashlight with LED, Laser and UV Light (Senter)Deskripsi:The multi-functional flashlight sheds light on things in three ways. A universal work tool, it features an integrated laser, UV light and LED light. The LED light function provides two lighting levels, which allow you to adjust the flashlight to specific light conditions, thus improving your field of vision. The practical retaining clip and the magnetic positioning mechanism free your hands for other tasks. Thanks to the integrated magnets, this flashlight can also be positioned as required in most electrical enclosures. The lamp head also swivels into a L-shape, enabling the user to point the light source in the direction required for the task at hand. The integrated laser makes it easier to fix positions more precisely and project measurements when installing lights on the ceiling, for example. A delayed switch-on interval of 2 seconds prevents the laser being activated accidentally. This flashlight is also eminently suitable for technical inspections thanks to its integrated UV light.atribut:
- Application: Laser to position drill holes on the ceiling. UV light suitable for technical inspections.
- Battery Capacity (mAh): 1250
- Battery Type: 3x AAA Batteries (IEC designation)
- Battery Voltage (V): 1.5
- Dimensions (LxWxD) (mm): 192x110x31
- EAN: 4010995412869
- LED Maximum (lm): 350
- LED Minimum (lm): 100
- Laser: Class 2
- Operating Temperature Minimum-Maximum (°C): -10 - -50
- Operating Time with Rechargeable Battery (hour): 10.5
- Overall Length (mm): 153
- Protection Class IP: IPx4
- UV Maximum (N m): 400
- UV Minimum (N m): 390
- ANSELL Gloves Solvex Nitrile (37-165) (Sarung Tangan Nitrile Anti Kimia)Deskripsi:Bila Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul di atas karet atau neoprene. Terbuat dari senyawa nitril kinerja tinggi yang menyediakan kombinasi yang luar biasa dari kekuatan dan ketahanan kimia, sarung tangan Solvex tidak akan membengkak, melemahkan, atau menurunkan. Dan mereka menawarkan perlindungan terhadap hambatan, tusukan dan lecet! bahan sarung tangan yang selembut kapas menyerap keringat dan terasa nyaman di tangan.atribut:
- Length (mm): 380
- Thickness (mil): 22
- Coating Color: Green
- Antistatic: Yes
- Silicone Free: Not Tested
- Chlorinated: Yes
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- SPECTROLINE UV Leak Detector Accessories (Aksesoris Pendeteksi Kebocoran)atribut:
- UNSPSC: 41111809
- EZREN Senter Ultraviolet (Senter)Deskripsi:Ezren EZ-3004 Detector Senter UV Ultraviolet 400nm 51 LED Lampu UVSenter Ultraviolet ini memiliki spektrum sampai dengan 400nm dan juga jarak tembak yang cukup jauh sehingga memudahkan Anda mengecek sidik jari, kartu elektronik,uang kertas, dll.Dengan 3 buah AA baterai yang mudah ditemukan di berbagai toko, senter ini akan bekerja dengan waktu pemakaian yang sangat lama dan hemat.Isi Paket 1x Ezren EZ-3004 Detector Senter UV Ultraviolet 400nm 51 LED Lampu UV (Tidak Termasuk Battre )atribut:
- Material: Aluminium Alloy
- Color: Black
- MIJOMI Rechargeable Red Laser+White Light Penlight (Senter)Deskripsi:Use 14500 battery, with both Red laser light and white light, suitable for repair, industry, construction light, positioning, inspection etc.atribut:
- Battery: 14500 Li-ion battery
- Beam Distance (m): 126
- Brightness (Lm): 30 / 250 / 130
- Bulb: LED x1 + Red Raser LED x1
- Drop (m): 1
- Modes: Low / High / Med+Raser / Raser
- Runtime (hour): 5 / 2 / 2 / 2
- Size (mm): 130x28x18
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- KRISBOW Scaffolding Aluminium (Tangga Pijakan Steger)atribut:
- Material: Aluminium
- Maximum Load Capacity (kg): 150
Daftar Harga uv flashlight Terbaru October 2026
| TRUSCO Rechargeable LED Flashlight (Senter) | Rp3.799.900 |
| Yato Rechargeable UV Flashlight | Rp479.900 |
| OLIGHT Flashlight Arkfeld Series | Rp2.699.900 |
| TRACERLINE Leak Detecting UV Glasse | Rp3.199.900 |
| SPECTROLINE UV Leak Detector Kits | Rp5.799.900 |
| METALTECH Scaffolding (Pijakan Steger Beroda) | Rp4.799.900 |
| WIHA Flashlight with LED, Laser and UV Light (Senter) | Rp2.599.900 |
| ANSELL Gloves Solvex Nitrile (37-165) (Sarung Tangan Nitrile Anti Kimia) | Rp109.900 |
| Fenix Senter | Rp289.900 |
| OLIGHT LED Flashlight (Senter) | Rp299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102012086-1.jpg)




/jmP109379706-1.jpg)
/4nP115081167-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-165)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/78P102265260-2.jpg)

/oyP103564898-1.jpg)

/1uP109244066-2.jpg)
/36P109446114-11.jpg)
/l8P108491764-1.jpg)

/89P112244297-1.jpg)
/P102599912-3.jpg)
/l4P110092760-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)